Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-3/8 ZINC WIDE SET SCREW WHITE 4-BOLT FLANGE
- Mfr # UCFPL207-22MZ2W
- Zoro # G011247606
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1-3/8 in
Overall Width
1-27/32 in
Bearing Insert Material
Steel
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFPL207-22MZ2W
- Zoro #
- G011247606
- UPC #
- 808250150175
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Number of Mount Holes
- 4
- Shaft Locking Type
- Set Screw
- Housing Type
- Square
- Housing Material
- PBT Thermoplastic
- Item
- 4 Bolt Flange Bearing
Dimensions
- Bore Diameter
- 1-3/8 in
- Overall Width
- 1-27/32 in
- Mount Hole Center-to-Center Length
- 3-5/8 in
- Overall Length
- 4-5/8 in
- Flange Thickness
- 39/64 in
- Overall Height
- 4-5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.