Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 3/4in NARROW SET SCREW WHITE 2-BOLT FLANGE OPN COV BS
- Mfr # BNFL4-12CW
- Zoro # G814861290
product price:Â
$
84.69
/ea
Key Features
Overall Width
1-53/64 in
Overall Height
0.972 in
Mount Hole Center-to-Center Length
3-35/64 in
Number of Mount Holes
2
Overall Length
4-7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BNFL4-12CW
- Zoro #
- G814861290
- UPC #
- 808250120666
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Housing Material
- PBT Thermoplastic
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
Dimensions
- Overall Width
- 1-53/64 in
- Overall Height
- 0.972 in
- Mount Hole Center-to-Center Length
- 3-35/64 in
- Overall Length
- 4-7/16 in
- Bore Diameter
- 3/4 in
- Flange Thickness
- 29/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.