SINGLE ROW BALL BEARING - 3/4in STAINLESS NAR SET SCREW BLACK 2-BOLT FLANGE OPN COV BS
- Mfr # MBNFL4-12CB
- Zoro # G612377337
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
29/64 in
Housing Material
PBT Thermoplastic
Bearing Insert Type
Radial Ball
Housing Type
Oval
Overall Width
1-53/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MBNFL4-12CB
- Zoro #
- G612377337
- UPC #
- 808250203789
- Country of Origin
- Japan
- Housing Material
- PBT Thermoplastic
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- System of Measurement
- Inch
- Bearing Insert Material
- Stainless Steel
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
Dimensions
- Flange Thickness
- 29/64 in
- Overall Width
- 1-53/64 in
- Overall Length
- 4-7/16 in
- Mount Hole Center-to-Center Length
- 3-35/64 in
- Bore Diameter
- 3/4 in
- Overall Height
- 0.972 in
Description
A=4-7/16in, E=3-35/64in, G=29/64in, X=1-3/64in, S=7/16in, L=2-1/2in, Z=1-53/64in, B=0.972in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.