Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 3/4in STAINLESS SET SCREW BLACK 3-BOLT FLANGE BRACKET
- Mfr # MUCFBL204-12B
- Zoro # G912377020
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
3/4 in
Shaft Locking Type
Set Screw
Bearing Insert Type
Radial Ball
Mount Hole Center-to-Center Length
1-1/2 in
Overall Length
4-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCFBL204-12B
- Zoro #
- G912377020
- UPC #
- 808250190539
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 3
- Housing Material
- PBT Thermoplastic
- Bearing Insert Material
- Stainless Steel
- System of Measurement
- Inch
- Housing Type
- Triangular
- Item
- 3 Bolt Flange Bearing
Dimensions
- Bore Diameter
- 3/4 in
- Mount Hole Center-to-Center Length
- 1-1/2 in
- Overall Length
- 4-1/4 in
- Flange Thickness
- 29/64 in
- Overall Width
- 1-21/64 in
- Overall Height
- 4-1/4 in
Description
A=4-1/4in, H=1-11/16in, E=1-1/2in, J=7/8in, G=29/64in, X=1in, S=27/64in, L=2-1/2in, F=2-7/16in, Z=1-21/64in, B=1.220in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.