SINGLE ROW BALL BEARING - 2in MED ZINC WIDE SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # UCFT211-32NPMZ2
- Zoro # G812376833
product price:Â
$
259.99
/ea
Free Shipping & Returns
Key Features
Overall Height
2.189 in
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Housing Material
Cast Iron
Flange Thickness
13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFT211-32NPMZ2
- Zoro #
- G812376833
- UPC #
- 808250340651
- Country of Origin
- Japan
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
Dimensions
- Overall Height
- 2.189 in
- Flange Thickness
- 13/16 in
- Bore Diameter
- 2 in
- Overall Length
- 8-1/2 in
- Mount Hole Center-to-Center Length
- 7-1/4 in
- Overall Width
- 2-5/16 in
Description
A=8-1/2in, E=7-1/4in, G=13/16in, X=1-3/4in, S=21/32in, L=5-1/4in, Z=2-5/16in, B=2.189in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.