Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 3/4in STAINLESS SET SCREW RF STAINLESS 2-BOLT FLANGE
- Mfr # MUCFL204-12RF
- Zoro # G414860884
product price:Â
$
364.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
7/16 in
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
Overall Length
4-13/32 in
Mount Hole Center-to-Center Length
3-17/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCFL204-12RF
- Zoro #
- G414860884
- UPC #
- 808250230709
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Housing Material
- 304 Stainless Steel
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Stainless Steel
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
- System of Measurement
- Inch
Dimensions
- Flange Thickness
- 7/16 in
- Overall Length
- 4-13/32 in
- Mount Hole Center-to-Center Length
- 3-17/32 in
- Overall Width
- 1-9/32 in
- Bore Diameter
- 3/4 in
- Overall Height
- 1.22 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.