Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 3/4in STAINLESS SET SCREW WHITE 3-BOLT FLANGE BRACKET
- Mfr # MUCFBL204-12W
- Zoro # G612377085
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Overall Width
1-21/64 in
Bearing Insert Material
Stainless Steel
System of Measurement
Inch
Number of Mount Holes
3
Overall Height
4-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCFBL204-12W
- Zoro #
- G612377085
- UPC #
- 808250190560
- Country of Origin
- Japan
- Bearing Insert Material
- Stainless Steel
- System of Measurement
- Inch
- Number of Mount Holes
- 3
- Housing Type
- Triangular
- Bearing Insert Type
- Radial Ball
- Item
- 3 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Housing Material
- PBT Thermoplastic
Dimensions
- Overall Width
- 1-21/64 in
- Overall Height
- 4-1/4 in
- Flange Thickness
- 29/64 in
- Mount Hole Center-to-Center Length
- 1-1/2 in
- Bore Diameter
- 3/4 in
- Overall Length
- 4-1/4 in
Description
A=4-1/4in, H=1-11/16in, E=1-1/2in, J=7/8in, G=29/64in, X=1in, S=27/64in, L=2-1/2in, F=2-7/16in, Z=1-21/64in, B=1.220in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.