Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 35MM WIDE ACCU-LOC 2-BOLT FLANGE
- Mfr # UEFT207
- Zoro # G012377104
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Overall Width
45.4 mm
Housing Type
Oval
Bore Diameter
35 mm
Housing Material
Cast Iron
Shaft Locking Type
Concentric Collar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEFT207
- Zoro #
- G012377104
- UPC #
- 808250141661
- Country of Origin
- Japan
- Housing Type
- Oval
- Housing Material
- Cast Iron
- Shaft Locking Type
- Concentric Collar
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- System of Measurement
- Metric
Dimensions
- Overall Width
- 45.4 mm
- Bore Diameter
- 35 mm
- Flange Thickness
- 14 mm
- Mount Hole Center-to-Center Length
- 130.2 mm
- Overall Length
- 156 mm
- Overall Height
- 95 mm
Description
a=156MM, e=130.2MM, g=14MM, x=34MM, s=14MM, b=95MM, Z=45.4MM, L=43.9MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.