SINGLE ROW BALL BEARING - 3/4in WIDE ACCU-LOC 2-BOLT FLANGE
- Mfr # UEFT204-12
- Zoro # G312376630
product price:Â
$
66.15
/ea
Key Features
Overall Length
4-13/32 in
System of Measurement
Inch
Bore Diameter
3/4 in
Bearing Insert Type
Radial Ball
Housing Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEFT204-12
- Zoro #
- G312376630
- UPC #
- 808250112135
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- Shaft Locking Type
- Concentric Collar
Dimensions
- Overall Length
- 4-13/32 in
- Bore Diameter
- 3/4 in
- Mount Hole Center-to-Center Length
- 3-17/32 in
- Overall Height
- 2-3/8 in
- Overall Width
- 1.362 in
- Flange Thickness
- 7/16 in
Description
a=4-13/32in, e=3-17/32in, g=7/16in, x=31/32in, s=13/32in, b=2-3/8in, Z=1.362in, L=1.299in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.