Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 40MM STAINLESS SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # MUCFL208NP
- Zoro # G614861162
product price:Â
$
416.99
/ea
Free Shipping & Returns
Key Features
Overall Width
51.2 mm
Overall Height
49.2 mm
Bearing Insert Type
Radial Ball
Flange Thickness
14 mm
Overall Length
171 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCFL208NP
- Zoro #
- G614861162
- UPC #
- 808250359608
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Housing Material
- 304 Stainless Steel
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Metric
- Bearing Insert Material
- Stainless Steel
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
Dimensions
- Overall Width
- 51.2 mm
- Overall Height
- 49.2 mm
- Flange Thickness
- 14 mm
- Overall Length
- 171 mm
- Mount Hole Center-to-Center Length
- 143.7 mm
- Bore Diameter
- 40 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.