Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 3/4in ZINC NARROW SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # BFX204-12NPMZ2
- Zoro # G914858138
product price:Â
$
87.65
/ea
Key Features
Shaft Locking Type
Set Screw
Bearing Insert Material
Steel
Housing Material
Malleable Iron
Bore Diameter
3/4 in
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BFX204-12NPMZ2
- Zoro #
- G914858138
- UPC #
- 808250313907
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Housing Material
- Malleable Iron
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Housing Type
- Oval
- Number of Mount Holes
- 2
Dimensions
- Bore Diameter
- 3/4 in
- Overall Length
- 3-9/16 in
- Flange Thickness
- 27/64 in
- Overall Width
- 1.13 in
- Mount Hole Center-to-Center Length
- 2-13/16 in
- Overall Height
- 2-15/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.