Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 3/4in ZINC NARROW SET SCREW WHITE 2-BOLT FLANGE
- Mfr # BLF4-12MZ2W
- Zoro # G312377279
product price:Â
$
65.29
/ea
Key Features
Number of Mount Holes
2
Housing Type
Oval
Overall Length
3-35/64 in
Shaft Locking Type
Set Screw
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLF4-12MZ2W
- Zoro #
- G312377279
- UPC #
- 808250111879
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Housing Material
- PBT Thermoplastic
- Bearing Insert Material
- Steel
Dimensions
- Overall Length
- 3-35/64 in
- Bore Diameter
- 3/4 in
- Overall Height
- 0.972 in
- Mount Hole Center-to-Center Length
- 2-13/16 in
- Flange Thickness
- 7/16 in
- Overall Width
- 1-9/64 in
Description
A=3-35/64in, E=2-13/16in, G=7/16in, X=25/32in, S=25/64in, L=2-31/64in, Z=1-9/64in, B=0.972in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.