SINGLE ROW BALL BEARING - 3/4in ZINC WIDE SET SCREW WHITE 2-BOLT FLANGE
- Mfr # UCNFL204-12MZ2W
- Zoro # G012377395
product price:Â
$
91.59
/ea
Key Features
Shaft Locking Type
Set Screw
Number of Mount Holes
2
Overall Width
1-21/64 in
Overall Length
4-7/16 in
Mount Hole Center-to-Center Length
3-35/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCNFL204-12MZ2W
- Zoro #
- G012377395
- UPC #
- 808250125630
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Housing Type
- Oval
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Housing Material
- PBT Thermoplastic
- Bearing Insert Material
- Steel
Dimensions
- Overall Width
- 1-21/64 in
- Overall Length
- 4-7/16 in
- Mount Hole Center-to-Center Length
- 3-35/64 in
- Bore Diameter
- 3/4 in
- Flange Thickness
- 29/64 in
- Overall Height
- 1.22 in
Description
A=4-7/16in, E=3-35/64in, G=29/64in, X=1-3/64in, S=7/16in, L=2-1/2in, Z=1-21/64in, B=1.220in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.