Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 35MM HIGH TEMP 400 DEG 3-BOLT FLANGE BRACKET
- Mfr # UCFK207C4HR5
- Zoro # G114861884
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Bore Diameter
35 mm
Bearing Insert Type
Radial Ball
Housing Type
Triangular
Number of Mount Holes
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFK207C4HR5
- Zoro #
- G114861884
- UPC #
- 808250391547
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 35 mm
Details
- Item
- 3 Bolt Flange Bearing
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Housing Type
- Triangular
- Number of Mount Holes
- 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.