SINGLE ROW BALL BEARING - 1/2in WIDE SET SCREW 3-BOLT FLANGE BRACKET
- Mfr # UCFB201-8
- Zoro # G412376578
product price:Â
$
60.59
/ea
Key Features
Number of Mount Holes
3
Overall Length
4-1/4 in
Bearing Insert Material
Steel
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFB201-8
- Zoro #
- G412376578
- UPC #
- 808250108015
- Country of Origin
- Japan
- Number of Mount Holes
- 3
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Shaft Locking Type
- Set Screw
- Item
- 3 Bolt Flange Bearing
- Housing Type
- Triangular
Dimensions
- Overall Length
- 4-1/4 in
- Flange Thickness
- 5/16 in
- Mount Hole Center-to-Center Length
- 1-1/2 in
- Overall Width
- 1-11/32 in
- Overall Height
- 4-1/4 in
- Bore Diameter
- 1/2 in
Description
a=4-1/4in, h=1-11/16in, e=1-1/2in, J=7/8in, g=5/16in, x=1in, s=25/64in, b=2-1/2in, f=2-3/8in, Z=1-11/32in, Bi=1.220in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.