Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 35MM MEDIUM SET SCREW 2-BOLT FLANGE
- Mfr # UCFLX07
- Zoro # G712375653
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Material
Steel
Housing Material
Cast Iron
Mount Hole Center-to-Center Length
143.7 mm
Overall Width
51.2 mm
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFLX07
- Zoro #
- G712375653
- UPC #
- 808250140831
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- Shaft Locking Type
- Set Screw
- System of Measurement
- Metric
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
Dimensions
- Mount Hole Center-to-Center Length
- 143.7 mm
- Overall Width
- 51.2 mm
- Bore Diameter
- 35 mm
- Overall Height
- 105 mm
- Overall Length
- 171 mm
- Flange Thickness
- 14 mm
Description
a=171MM, e=143.7MM, g=14MM, x=38MM, s=14MM, b=105MM, Z=51.2MM, Bi=49.2MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.