Shop NTN

Cartridge Bearing, DBL Shield, 85mm Bore

  • Mfr # 63317ZZC3/L627
  • Zoro # G2061613

product price: 
$
743.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
Type
Double Shield
Bearing Industry Number
63317
ABEC Rating
1
Closure
Double Shielded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
63317ZZC3/L627
Zoro #
G2061613
UPC #
-
Country of Origin
Japan
Item
Radial Ball Bearing
System of Measurement
Metric
Type
Double Shield
Bearing Industry Number
63317
ABEC Rating
1
Closure
Double Shielded
Number of Rows
One
Ring Material
Steel
Ball Material
Alloy Steel
Cage Material
Steel
Bearing Material
Steel
Shield Material
Steel
Temp. Range
-13 Degrees to 250 Degrees F
Industry Number
63317
Finish
Chrome Plated
ISO Rating
Class 0
Static Radial Load Capacity
97,000 N
Includes Retaining Ring
No
Cage Type
Pressed
Dynamic Radial Load Capacity
147,000 N
Minimum Temperature
-22 Degrees F
Maximum Temperature
248 Degrees F
Lubricant Material
Mobil Polyrex EM
Retaining Ring Groove
No
Maximum Speed
3,800 RPM
Outer Ring Type
Straight
Internal Clearance
C3
Bearing Lubrication
Maintenance-Free
Flange Type
Non-Flanged
Seal Type
Non-Contact
Series
DGBB

Dimensions

Bore Diameter
85 mm
Outside Diameter
180 mm
Outer Ring Width
73 mm
Bore Diameter Tolerance
+0.00/-0.02 mm
Outside Diameter Tolerance
+0.000/-0.025 mm
Fillet Radius
3 mm

Description

Radial Ball Bearing, Bearing Industry Number 63317, Bore Diameter 85 mm, Closure Double Shielded, Outer Ring Width 73 mm, Outside Diameter 180 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.02 mm, Cage Type Pressed, Dynamic Radial Load Capacity 147,000 N, Fillet Radius 3 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Polyrex EM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.