SINGLE ROW BALL BEARING - 35MM NARR ECCENTRIC COLLAR 2-BOLT FLANGE
- Mfr # KHLFL207
- Zoro # G112376717
product price:Â
$
70.79
/ea
Key Features
Bore Diameter
35 mm
Overall Length
122 mm
Housing Material
Cast Iron
Bearing Insert Material
Steel
Mount Hole Center-to-Center Length
100 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHLFL207
- Zoro #
- G112376717
- UPC #
- 808250114375
- Country of Origin
- Japan
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- System of Measurement
- Metric
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
Dimensions
- Bore Diameter
- 35 mm
- Overall Length
- 122 mm
- Mount Hole Center-to-Center Length
- 100 mm
- Overall Height
- 89 mm
- Flange Thickness
- 13 mm
- Overall Width
- 42.4 mm
Description
a=122MM, e=100MM, g=13MM, x=24MM, s=12MM, b=89MM, Z=42.4MM, L=38.9MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.