Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 35MM NARR ECCENTRIC COLLAR MALLEABLE 2-BOLT FLANGE
- Mfr # KHLCTE207
- Zoro # G612375722
product price:Â
$
81.79
/ea
Key Features
Bearing Insert Type
Radial Ball
Overall Width
41.9 mm
Number of Mount Holes
2
Housing Type
Oval
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHLCTE207
- Zoro #
- G612375722
- UPC #
- 808250121892
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Housing Type
- Oval
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Eccentric Collar
- Housing Material
- Cast Iron
- System of Measurement
- Metric
Dimensions
- Overall Width
- 41.9 mm
- Bore Diameter
- 35 mm
- Mount Hole Center-to-Center Length
- 100 mm
- Overall Length
- 126 mm
- Overall Height
- 94 mm
- Flange Thickness
- 22 mm
Description
a=126MM, e=100MM, g=22MM, S=12MM, B=94MM, Z=41.9MM, L=38.9MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.