SINGLE ROW BALL BEARING - 35MM NARR ECCENTRIC COLLAR PRESSED STEEL 2-BOLT FLANGE
- Mfr # KHPFL207
- Zoro # G812375836
product price:Â
$
62.19
/ea
Key Features
Bore Diameter
35 mm
Overall Length
125 mm
Bearing Insert Type
Radial Ball
System of Measurement
Metric
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHPFL207
- Zoro #
- G812375836
- UPC #
- 808250110476
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
- Number of Mount Holes
- 2
- Housing Material
- Steel
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Material
- Steel
- Housing Type
- Oval
Dimensions
- Bore Diameter
- 35 mm
- Overall Length
- 125 mm
- Overall Height
- 20 mm
- Mount Hole Center-to-Center Length
- 100 mm
Description
a=125MM, e=100MM, t=2.6MM, b=20MM, s=11MM, C=94MM, F=81MM, L=38.9MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.