Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 35MM NARR ECCENTRIC COLLAR PRESSED STEEL 3-BOLT FLANGE
- Mfr # KHPF207
- Zoro # G812377076
product price:Â
$
62.19
/ea
Key Features
Shaft Locking Type
Eccentric Collar
Bore Diameter
35 mm
Number of Mount Holes
3
Housing Type
Triangular
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHPF207
- Zoro #
- G812377076
- UPC #
- 808250110421
- Country of Origin
- Japan
- Shaft Locking Type
- Eccentric Collar
- Item
- 3 Bolt Flange Bearing
- Number of Mount Holes
- 3
- Housing Type
- Triangular
- Bearing Insert Material
- Steel
- Housing Material
- Steel
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
Dimensions
- Bore Diameter
- 35 mm
- Overall Height
- 120 mm
- Overall Length
- 120 mm
Description
a=120MM, p=100MM, t=2.6MM, b=19MM, s=11MM, F=81MM, L=38.9MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.