Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 35MM NARROW SET SCREW 2-BOLT FLANGE
- Mfr # BLFL7
- Zoro # G612375760
product price:Â
$
71.19
/ea
Key Features
Bearing Insert Material
Steel
Shaft Locking Type
Set Screw
System of Measurement
Metric
Flange Thickness
13 mm
Mount Hole Center-to-Center Length
100 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BLFL7
- Zoro #
- G612375760
- UPC #
- 808250111466
- Country of Origin
- Japan
Dimensions
- Flange Thickness
- 13 mm
- Mount Hole Center-to-Center Length
- 100 mm
- Overall Height
- 89 mm
- Overall Length
- 122 mm
- Bore Diameter
- 35 mm
- Overall Width
- 37.4 mm
Details
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
- System of Measurement
- Metric
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
Description
a=122MM, e=100MM, g=13MM, x=24MM, s=12MM, b=89MM, Z=37.4MM, Bi=32.9in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.