SINGLE ROW BALL BEARING - 15/16in NARROW SET SCREW MALLEABLE 2-BOLT FLANGE
- Mfr # BFX205-15
- Zoro # G512375945
product price:Â
$
53.69
/ea
Key Features
Housing Material
Malleable Iron
Bore Diameter
15/16 in
Housing Type
Oval
Shaft Locking Type
Set Screw
Flange Thickness
27/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BFX205-15
- Zoro #
- G512375945
- UPC #
- 808250106271
- Country of Origin
- Japan
- Housing Material
- Malleable Iron
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
Dimensions
- Bore Diameter
- 15/16 in
- Flange Thickness
- 27/64 in
- Overall Width
- 1.201 in
- Mount Hole Center-to-Center Length
- 3 in
- Overall Height
- 2-1/2 in
- Overall Length
- 3-3/4 in
Description
a=3-3/4in, e=3in, g=27/64in, x=25/32in, s=11/32in, b=2-1/2in, Z=1.201in, Bi=1.063in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.