Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 35MM NARROW SET SCREW MALLEABLE 2-BOLT FLANGE
- Mfr # BLCTE207
- Zoro # G512376706
product price:Â
$
87.35
/ea
Key Features
Mount Hole Center-to-Center Length
100 mm
Flange Thickness
22 mm
Bearing Insert Type
Radial Ball
System of Measurement
Metric
Housing Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLCTE207
- Zoro #
- G512376706
- UPC #
- 808250118083
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
Dimensions
- Mount Hole Center-to-Center Length
- 100 mm
- Flange Thickness
- 22 mm
- Overall Width
- 36.9 mm
- Bore Diameter
- 35 mm
- Overall Length
- 126 mm
- Overall Height
- 94 mm
Description
a=126MM, e=100MM, g=22MM, s=12MM, b=94MM, Z=36.9MM, Bi=32.9MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.