SINGLE ROW BALL BEARING - 15MM STAINLESS SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # MUCFL202NP
- Zoro # G814860958
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Housing Material
304 Stainless Steel
Bore Diameter
15 mm
Mount Hole Center-to-Center Length
89.7 mm
Bearing Insert Type
Radial Ball
Overall Width
32.6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCFL202NP
- Zoro #
- G814860958
- UPC #
- 808250359523
- Country of Origin
- Japan
- Housing Material
- 304 Stainless Steel
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- System of Measurement
- Metric
- Bearing Insert Material
- Stainless Steel
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
Dimensions
- Bore Diameter
- 15 mm
- Mount Hole Center-to-Center Length
- 89.7 mm
- Overall Width
- 32.6 mm
- Overall Height
- 31 mm
- Overall Length
- 112 mm
- Flange Thickness
- 11 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.