SINGLE ROW BALL BEARING - 35MM NARROW SET SCREW PRESSED STEEL 3-BOLT FLANGE
- Mfr # BPF7
- Zoro # G812375669
product price:Â
$
61.55
/ea
Key Features
Bearing Insert Type
Radial Ball
Number of Mount Holes
3
Housing Material
Steel
Bearing Insert Material
Steel
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BPF7
- Zoro #
- G812375669
- UPC #
- 808250108190
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 3
- Housing Material
- Steel
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- System of Measurement
- Metric
- Housing Type
- Triangular
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Length
- 120 mm
- Overall Height
- 120 mm
- Bore Diameter
- 35 mm
Description
a=120MM, p=100MM, t=2.6MM, b=19MM, s=11MM, F=81MM, Bi=32.9MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.