Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 2in ZINC WIDE SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # UCFL210-32NPMZ2
- Zoro # G914855953
product price:Â
$
191.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Overall Width
2.15 in
Overall Length
7-3/4 in
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL210-32NPMZ2
- Zoro #
- G914855953
- UPC #
- 808250324231
- Country of Origin
- Japan
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
Dimensions
- Overall Width
- 2.15 in
- Overall Length
- 7-3/4 in
- Overall Height
- 4-1/2 in
- Flange Thickness
- 23/32 in
- Mount Hole Center-to-Center Length
- 6-3/16 in
- Bore Diameter
- 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.