SINGLE ROW BALL BEARING - 35MM STAINLESS SET SCREW BLACK 2-BOLT FLANGE
- Mfr # MUCNFL207B
- Zoro # G712376742
product price:Â
$
332.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Oval
Housing Material
PBT Thermoplastic
Overall Length
164 mm
Mount Hole Center-to-Center Length
130 mm
Flange Thickness
16.1 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCNFL207B
- Zoro #
- G712376742
- UPC #
- 808250242269
- Country of Origin
- Japan
- Housing Type
- Oval
- Housing Material
- PBT Thermoplastic
- System of Measurement
- Metric
- Bearing Insert Material
- Stainless Steel
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
Dimensions
- Overall Length
- 164 mm
- Mount Hole Center-to-Center Length
- 130 mm
- Flange Thickness
- 16.1 mm
- Bore Diameter
- 35 mm
- Overall Height
- 42.9 mm
- Overall Width
- 43.4 mm
Description
A=164MM, E=130MM, G=16.1MM, X=32.8MM, S=13MM, L=90MM, Z=43.4MM, B=42.9MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.