SINGLE ROW BALL BEARING - 35MM STAINLESS SET SCREW BLACK 3-BOLT FLANGE BRACKET
- Mfr # MUCFBL207B
- Zoro # G312377002
product price:Â
$
291.99
/ea
Free Shipping & Returns
Key Features
Overall Width
47.1 mm
Housing Type
Triangular
Bearing Insert Material
Stainless Steel
Overall Length
157 mm
Mount Hole Center-to-Center Length
50.8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCFBL207B
- Zoro #
- G312377002
- UPC #
- 808250236763
- Country of Origin
- Japan
- Housing Type
- Triangular
- Bearing Insert Material
- Stainless Steel
- System of Measurement
- Metric
- Housing Material
- PBT Thermoplastic
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 3
Dimensions
- Overall Width
- 47.1 mm
- Overall Length
- 157 mm
- Mount Hole Center-to-Center Length
- 50.8 mm
- Flange Thickness
- 16.1 mm
- Overall Height
- 157 mm
- Bore Diameter
- 35 mm
Description
A=157MM, H=C:C60.3MM, E=50.8MM, J=31.8MM, G=16.1MM, X=36.5MM, S=13.1MM, L=95MM, F=89MM, Z=47.1MM, B=42.9MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.