Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 35MM STAINLESS SET SCREW STAINLESS 3-BOLT FLANGE
- Mfr # MUCFB207
- Zoro # G612376965
product price:Â
$
477.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Overall Height
155.6 mm
Bearing Insert Material
Stainless Steel
Number of Mount Holes
3
Flange Thickness
12.7 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCFB207
- Zoro #
- G612376965
- UPC #
- 808250259298
- Country of Origin
- Japan
- Item
- 3 Bolt Flange Bearing
- System of Measurement
- Metric
- Bearing Insert Material
- Stainless Steel
- Number of Mount Holes
- 3
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Housing Material
- 304 Stainless Steel
- Housing Type
- Triangular
Dimensions
- Overall Height
- 155.6 mm
- Flange Thickness
- 12.7 mm
- Mount Hole Center-to-Center Length
- 50.8 mm
- Bore Diameter
- 35 mm
- Overall Length
- 155.6 mm
- Overall Width
- 46.4 mm
Description
A=155.6MM, H=60.3MM, E=50.8MM, J=31.7MM, G=12.7MM, X=36.5MM, S=13MM, L=95.3MM, F=82.6MM, Z=46.4MM, B=42.9MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.