SINGLE ROW BALL BEARING - 35MM STAINLESS SET SCREW WHITE 2-BOLT FLANGE
- Mfr # MUCNFL207W
- Zoro # G212376600
product price:Â
$
332.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
130 mm
Overall Height
42.9 mm
Overall Length
164 mm
Bearing Insert Type
Radial Ball
Overall Width
43.4 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCNFL207W
- Zoro #
- G212376600
- UPC #
- 808250242276
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
- Bearing Insert Material
- Stainless Steel
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Housing Material
- PBT Thermoplastic
- Housing Type
- Oval
Dimensions
- Mount Hole Center-to-Center Length
- 130 mm
- Overall Height
- 42.9 mm
- Overall Length
- 164 mm
- Overall Width
- 43.4 mm
- Flange Thickness
- 16.1 mm
- Bore Diameter
- 35 mm
Description
A=164MM, E=130MM, G=16.1MM, X=32.8MM, S=13MM, L=90MM, Z=43.4MM, B=42.9MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.