Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 35MM STAINLESS SET SCREW WHITE 3-BOLT FLANGE BRACKET
- Mfr # MUCFBL207W
- Zoro # G712376827
product price:Â
$
291.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Mount Hole Center-to-Center Length
50.8 mm
Housing Material
PBT Thermoplastic
Bore Diameter
35 mm
Overall Length
157 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCFBL207W
- Zoro #
- G712376827
- UPC #
- 808250236770
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Item
- 3 Bolt Flange Bearing
- Housing Material
- PBT Thermoplastic
- Number of Mount Holes
- 3
- System of Measurement
- Metric
- Bearing Insert Material
- Stainless Steel
- Shaft Locking Type
- Set Screw
- Housing Type
- Triangular
Dimensions
- Mount Hole Center-to-Center Length
- 50.8 mm
- Bore Diameter
- 35 mm
- Overall Length
- 157 mm
- Overall Height
- 157 mm
- Overall Width
- 47.1 mm
- Flange Thickness
- 16.1 mm
Description
A=157MM, H=C:C60.3MM, E=50.8MM, J=31.8MM, G=16.1MM, X=36.5MM, S=13.1MM, L=95MM, F=89MM, Z=47.1MM, B=42.9MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.