Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 20MM STAINLESS X-NARR ECC COLL STAINLESS 2-BOLT FLANGE
- Mfr # MUFL004
- Zoro # G312377071
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Oval
Shaft Locking Type
Eccentric Collar
System of Measurement
Metric
Bearing Insert Type
Radial Ball
Overall Length
90 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUFL004
- Zoro #
- G312377071
- UPC #
- 808250143887
- Country of Origin
- Japan
- Housing Type
- Oval
- Shaft Locking Type
- Eccentric Collar
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Bearing Insert Material
- Stainless Steel
Description
a=90MM, e=71MM, g=8MM, x=16MM, s=10MM, b=55MM, Z=26.5MM, L=24.5MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.