Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 35MM WIDE ACCU-LOC 2-BOLT FLANGE
- Mfr # UETFT207
- Zoro # G012375902
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
Flange Thickness
22.2 mm
Overall Length
123.8 mm
Mount Hole Center-to-Center Length
100 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UETFT207
- Zoro #
- G012375902
- UPC #
- 808250460298
- Country of Origin
- Japan
Dimensions
- Flange Thickness
- 22.2 mm
- Overall Length
- 123.8 mm
- Mount Hole Center-to-Center Length
- 100 mm
- Overall Height
- 93.7 mm
- Bore Diameter
- 35 mm
- Overall Width
- 45.4 mm
Details
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Concentric Collar
- Housing Type
- Oval
- System of Measurement
- Metric
Description
a=123.8MM, e=100MM, g=22.2MM, x=31MM, s=10MM, b=93.7MM, Z=45.4MM, L=MM