Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 12MM WIDE SET SCREW 2-BOLT FLANGE CLOSED CI COVER
- Mfr # CUCFL201CE
- Zoro # G212375702
product price:Â
$
89.55
/ea
Key Features
Bearing Insert Material
Steel
Housing Material
Cast Iron
Number of Mount Holes
2
Flange Thickness
12 mm
Overall Length
113 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CUCFL201CE
- Zoro #
- G212375702
- UPC #
- 808250119455
- Country of Origin
- Japan
Dimensions
- Flange Thickness
- 12 mm
- Overall Length
- 113 mm
- Overall Height
- 66 mm
- Bore Diameter
- 12 mm
- Mount Hole Center-to-Center Length
- 90 mm
- Overall Width
- 46 mm
Details
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
- System of Measurement
- Metric
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
Description
a=113MM, e=90MM, g=12MM, s=12MM, b=66MM, Z=46MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.