SINGLE ROW BALL BEARING - 35MM WIDE ECCENTRIC COLLAR 2-BOLT FLANGE
- Mfr # UGFJT207
- Zoro # G912377044
product price:Â
$
86.15
/ea
Key Features
Bearing Insert Type
Radial Ball
Bore Diameter
35 mm
Number of Mount Holes
2
Flange Thickness
12 mm
Overall Width
53.3 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UGFJT207
- Zoro #
- G912377044
- UPC #
- 808250122639
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Shaft Locking Type
- Eccentric Collar
- System of Measurement
- Metric
- Housing Material
- Cast Iron
Dimensions
- Bore Diameter
- 35 mm
- Flange Thickness
- 12 mm
- Overall Width
- 53.3 mm
- Overall Length
- 155 mm
- Mount Hole Center-to-Center Length
- 130 mm
- Overall Height
- 92 mm
Description
a=155MM, e=130MM, g=12MM, x=31MM, s=14MM, b=92MM, Z=53.3MM, L=51.1MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.