Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 35MM WIDE SET SCREW 2-BOLT FLANGE CLOSED CI COVER
- Mfr # CUCFL207CE
- Zoro # G212375535
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
16 mm
Bearing Insert Type
Radial Ball
Overall Length
161 mm
Housing Type
Oval
Overall Height
94 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CUCFL207CE
- Zoro #
- G212375535
- UPC #
- 808250151462
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- System of Measurement
- Metric
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron
Dimensions
- Flange Thickness
- 16 mm
- Overall Length
- 161 mm
- Overall Height
- 94 mm
- Bore Diameter
- 35 mm
- Mount Hole Center-to-Center Length
- 130 mm
- Overall Width
- 59 mm
Description
a=161MM, e=130MM, g=16MM, s=16MM, b=94MM, Z=59MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.