Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/8in ZINC WIDE SET SCREW WHITE 3-BOLT FLANGE BRACKET
- Mfr # UCFBL206-18MZ2W
- Zoro # G312377422
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Material
Steel
Bearing Insert Type
Radial Ball
Mount Hole Center-to-Center Length
1-7/8 in
Bore Diameter
1-1/8 in
Housing Type
Triangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFBL206-18MZ2W
- Zoro #
- G312377422
- UPC #
- 808250176861
- Country of Origin
- Japan
Dimensions
- Mount Hole Center-to-Center Length
- 1-7/8 in
- Bore Diameter
- 1-1/8 in
- Overall Width
- 1-41/64 in
- Overall Length
- 5-29/64 in
- Overall Height
- 5-29/64 in
- Flange Thickness
- 33/64 in
Details
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Housing Type
- Triangular
- Shaft Locking Type
- Set Screw
- Housing Material
- PBT Thermoplastic
- System of Measurement
- Inch
- Number of Mount Holes
- 3
Description
A=5-29/64in, H=2-1/16in, E=1-7/8in, J=1-1/4in, G=33/64in, X=1-1/4in, S=27/64in, L=3-1/4in, F=3in, Z=1-41/64in, B=1.500in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.