SINGLE ROW BALL BEARING - 35MM WIDE SET SCREW 2-BOLT FLANGE OPEN CI COVER
- Mfr # CUCFL207C
- Zoro # G412375557
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
Bore Diameter
35 mm
Housing Material
Cast Iron
Overall Length
161 mm
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CUCFL207C
- Zoro #
- G412375557
- UPC #
- 808250151455
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 35 mm
- Overall Length
- 161 mm
- Overall Height
- 94 mm
- Mount Hole Center-to-Center Length
- 130 mm
- Overall Width
- 59 mm
- Flange Thickness
- 16 mm
Details
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Bearing Insert Material
- Steel
- System of Measurement
- Metric
Description
a=161MM, e=130MM, g=16MM, s=16MM, b=94MM, Z=59MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.