Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 35MM WIDE SET SCREW 2-BOLT FLANGE
- Mfr # UCFT207
- Zoro # G412375823
product price:Â
$
68.29
/ea
Key Features
Overall Width
44.5 mm
Overall Length
156 mm
Bore Diameter
35 mm
Shaft Locking Type
Set Screw
Mount Hole Center-to-Center Length
130.2 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFT207
- Zoro #
- G412375823
- UPC #
- 808250112999
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
Dimensions
- Overall Width
- 44.5 mm
- Overall Length
- 156 mm
- Bore Diameter
- 35 mm
- Mount Hole Center-to-Center Length
- 130.2 mm
- Overall Height
- 95 mm
- Flange Thickness
- 14 mm
Description
a=156MM, e=130.2MM, g=14MM, x=34MM, s=14MM, b=95MM, Z=44.5MM, Bi=42.9MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.