SINGLE ROW BALL BEARING - 35MM WIDE SET SCREW 3-BOLT FLANGE BRACKET
- Mfr # UCFK207
- Zoro # G412376868
product price:Â
$
87.75
/ea
Key Features
Overall Height
144 mm
System of Measurement
Metric
Overall Width
44.4 mm
Shaft Locking Type
Set Screw
Flange Thickness
15 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFK207
- Zoro #
- G412376868
- UPC #
- 808250122912
- Country of Origin
- Japan
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 3
- Housing Material
- Cast Iron
- Housing Type
- Triangular
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Height
- 144 mm
- Overall Width
- 44.4 mm
- Flange Thickness
- 15 mm
- Bore Diameter
- 35 mm
- Mount Hole Center-to-Center Length
- 46 mm
- Overall Length
- 144 mm
Description
a=144MM, h=55MM, e=46MM, J=32MM, g=15MM, x=34MM, s=10MM, b=90MM, f=70MM, Z=44.4MM, Bi=42.9MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.