Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING, 35MM WIDE SET SCREW PILOTED FLANGE CARTRIDGE
- Mfr # UCFCS207
- Zoro # G612310396
product price:Â
$
87.75
/ea
Key Features
Bearing Insert Type
Radial Ball
Bearing Insert Material
Steel
Flange Thickness
22 mm
System of Measurement
Metric
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFCS207
- Zoro #
- G612310396
- UPC #
- 808250128464
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron
- Item
- Flange Cartridge
Dimensions
- Flange Thickness
- 22 mm
- Overall Length
- 127 mm
- Overall Width
- 33.4 mm
- Mount Hole Center-to-Center Length
- 74.2 mm
- Bore Diameter
- 35 mm
Description
a=127MM, p=105MM, e=74.2MM, s=12MM, J=9.5MM, K=10MM, g=22MM, f=85.7MM, Z=33.4MM, Bi=42.9MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.