Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 35MM ZINC WIDE SET SCREW WHITE 2-BOLT FLANGE
- Mfr # UCNFL207MZ2W
- Zoro # G312376876
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Overall Length
164 mm
Number of Mount Holes
2
Flange Thickness
16.1 mm
Housing Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCNFL207MZ2W
- Zoro #
- G312376876
- UPC #
- 808250150311
- Country of Origin
- Japan
Dimensions
- Overall Length
- 164 mm
- Flange Thickness
- 16.1 mm
- Overall Height
- 42.9 mm
- Overall Width
- 43.4 mm
- Mount Hole Center-to-Center Length
- 130 mm
- Bore Diameter
- 35 mm
Details
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- Housing Material
- PBT Thermoplastic
- System of Measurement
- Metric
Description
A=164MM, E=130MM, G=16.1MM, X=32.8MM, S=13MM, L=90MM, Z=43.4MM, B=42.9MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.