Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING, 60MM WIDE ACCU-LOC PILOTED FLANGE CARTRIDGE
- Mfr # UEFCS212
- Zoro # G712310852
product price:Â
$
274.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
60 mm
Overall Width
45.2 mm
Flange Thickness
26 mm
Shaft Locking Type
Concentric Collar
Overall Length
181 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEFCS212
- Zoro #
- G712310852
- UPC #
- 808250235384
- Country of Origin
- Japan
- Shaft Locking Type
- Concentric Collar
- Bearing Insert Type
- Radial Ball
- Item
- Flange Cartridge
- System of Measurement
- Metric
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
Dimensions
- Bore Diameter
- 60 mm
- Overall Width
- 45.2 mm
- Flange Thickness
- 26 mm
- Overall Length
- 181 mm
- Mount Hole Center-to-Center Length
- 107.5 mm
Description
a=181MM, p=152MM, e=107.5MM, s=16MM, J=22.2MM, K=13MM, g=26MM, f=127MM, Z=45.2MM, L=66.6MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.