Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 3in HEAVY SET SCREW 2-BOLT FLANGE
- Mfr # UCFL315-48
- Zoro # G212377355
product price:Â
$
871.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
System of Measurement
Inch
Mount Hole Center-to-Center Length
10-1/4 in
Overall Height
7-11/16 in
Bore Diameter
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFL315-48
- Zoro #
- G212377355
- UPC #
- 808250273027
- Country of Origin
- Japan
Dimensions
- Mount Hole Center-to-Center Length
- 10-1/4 in
- Overall Height
- 7-11/16 in
- Bore Diameter
- 3 in
- Overall Width
- 3.504 in
- Overall Length
- 12-5/8 in
- Flange Thickness
- 1 3/16 in
Details
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
Description
a=12-5/8in, e=10-1/4in, g=1-3/16in, x=2-19/32in, s=1-3/8in, b=7-11/16in, Z=3.504in, Bi=3.228in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.