Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 3in WIDE SET SCREW 2-BOLT FLANGE
- Mfr # UCFL215-48
- Zoro # G912375804
product price:Â
$
399.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Oval
Shaft Locking Type
Set Screw
Bore Diameter
3 in
Overall Height
6-1/2 in
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL215-48
- Zoro #
- G912375804
- UPC #
- 808250249596
- Country of Origin
- Japan
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
Dimensions
- Bore Diameter
- 3 in
- Overall Height
- 6-1/2 in
- Flange Thickness
- 15/16 in
- Overall Width
- 3.091 in
- Mount Hole Center-to-Center Length
- 8-55/64 in
- Overall Length
- 10-13/16 in
Description
a=10-13/16in, e=8-55/64in, g=15/16in, x=2-7/32in, s=29/32in, b=6-1/2in, Z=3.091in, Bi=3.063in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.