SINGLE ROW BALL BEARING - 1in NARROW SET SCREW 2-BOLT FLANGE
- Mfr # BFT205-16
- Zoro # G112377349
product price:Â
$
43.15
/ea
Key Features
Housing Material
Cast Iron
Housing Type
Oval
Bearing Insert Material
Steel
Flange Thickness
17/32 in
Overall Height
2-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BFT205-16
- Zoro #
- G112377349
- UPC #
- 808250313723
- Country of Origin
- Japan
- Housing Material
- Cast Iron
- Housing Type
- Oval
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
Dimensions
- Flange Thickness
- 17/32 in
- Overall Height
- 2-3/4 in
- Bore Diameter
- 1 in
- Overall Width
- 1.394 in
- Overall Length
- 4-7/8 in
- Mount Hole Center-to-Center Length
- 3-57/64 in
Description
a=4-7/8in, e=3-57/64in, g=17/32in, x=1-1/16in, s=1/2in, b=2-3/4in, Z=1.394in, Bi=1.063in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.