SINGLE ROW BALL BEARING, 4'' MEDIUM SET SCREW PILOTED FLANGE CARTRIDGE
- Mfr # UCFCSX20-64
- Zoro # G112310421
product price:Â
$
1,259.99
/ea
Free Shipping & Returns
Key Features
Overall Length
10-7/8 in
Flange Thickness
2 19/32 in
System of Measurement
Inch
Bore Diameter
4 in
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFCSX20-64
- Zoro #
- G112310421
- UPC #
- 808250276387
- Country of Origin
- Japan
- Item
- Flange Cartridge
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Length
- 10-7/8 in
- Flange Thickness
- 2 19/32 in
- Bore Diameter
- 4 in
- Mount Hole Center-to-Center Length
- 6.626 in
- Overall Width
- 3.555 in
Description
a=10-7/8'', p=9-3/8'', e=6.626'', s=29/32'', J=1-3/32'', K=7/8'', g=2-19/32'', f=8.125'', Z=3.555'', Bi=4.626''
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.