Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 40MM HEAVY SET SCREW 2-BOLT FLANGE
- Mfr # UCFL308
- Zoro # G712376582
product price:Â
$
228.99
/ea
Free Shipping & Returns
Key Features
Overall Length
200 mm
Bearing Insert Material
Steel
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Overall Height
112 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL308
- Zoro #
- G712376582
- UPC #
- 808250207091
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
Dimensions
- Overall Length
- 200 mm
- Overall Height
- 112 mm
- Flange Thickness
- 17 mm
- Overall Width
- 56 mm
- Mount Hole Center-to-Center Length
- 158 mm
- Bore Diameter
- 40 mm
Description
a=200MM, e=158MM, g=17MM, x=40MM, s=23MM, b=112MM, Z=56MM, Bi=52MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.