SINGLE ROW BALL BEARING - 40MM MEDIUM SET SCREW 2-BOLT FLANGE
- Mfr # UCFLX08
- Zoro # G612375609
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
14 mm
Overall Height
111 mm
Bearing Insert Material
Steel
Overall Width
52 mm
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFLX08
- Zoro #
- G612375609
- UPC #
- 808250157341
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Cast Iron
- System of Measurement
- Metric
- Number of Mount Holes
- 2
- Housing Type
- Oval
Dimensions
- Flange Thickness
- 14 mm
- Overall Height
- 111 mm
- Overall Width
- 52 mm
- Overall Length
- 179 mm
- Bore Diameter
- 40 mm
- Mount Hole Center-to-Center Length
- 148.4 mm
Description
a=179MM, e=148.4MM, g=14MM, x=40MM, s=16MM, b=111MM, Z=52MM, Bi=49.2MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.